Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Chemical graduated cylinder

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
School teaching materials
Operating Temperature Range (deg C)
20-50
...see all>
Product Options
ADD TO CART
Scale (mL) Capacity (mL) Body Size (phi mm) Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale (mL) Capacity (mL) Body Size (phi mm) Overall Height (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 100 32 249 1pc 1 300107 01455387 9.99 SGD
In stock
20 2000 87 490 1pc 1 300101 01455448 51.99 SGD
In stock
0.1 10 13 188.5 1pc 1 300110 01455353 5.99 SGD
In stock
0.2 20 15 229.5 1pc 1 300109 01455362 6.99 SGD
In stock
2 250 42 310 1pc 1 300105 01455405 12.99 SGD
In stock
10 1000 68 410 1pc 1 300102 01455432 26.99 SGD
In stock
0.5 50 24 240.5 1pc 1 300108 01455378 8.99 SGD
In stock
2 200 40 278.5 1pc 1 300106 01455396 12.99 SGD
In stock
2 300 45 340 1pc 1 300104 01455414 12.99 SGD
In stock
5 500 55 369 1pc 1 300103 01455423 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Measure the amount of glue dissolved in water
4
From Japan
On 2018-04-13 17:34:14
I purchased it by checking only the capacity, when I thought that it was 100 ml with wiping capacity 100 ml, it was quite large size. The item of capacity is the maximum value of the scale, in fact the size (height) is high. The goods themselves are durable, not breakable, easy to see the scale, and the platform is stable so it was very good. It was better if there was a graduation until wearing out.
This review is about item#1455387.
Change oil of motorcycle
5
From Japan
On 2017-05-08 11:59:30
Even if the bike's oil is many, it is not good at least. We use this to weigh accurately and refuel. The pouring spout is good, and the oil change work is easy.
This review is about item#1455432.
Adjustment for adjustment of AE agent and defoaming agent
5
From Japan
On 2016-08-22 07:58:21
It is transparent and the scale is easy to see. There is no problem as accuracy is reasonable.
This review is about item#01455387.
Measure oil amount
5
From Japan
On 2016-08-06 22:12:31
I bought it to measure the accurate amount of oil. Characters are also easy to see and it is very good.
This review is about item#01455432.

Related Products