Buy more than* S$200* and get FREE SHIPPING

Desk mat soft play olefin (no underlay)

...see all>
Product Options
ADD TO CART
Outside Dimension (mm) Color Material Specification Dimensions (Width W x depth D) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Dimension (mm) Color Material Specification Dimensions (Width W x depth D) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1047x717 Transparency Play olefin-based resin Cover only - 1.5 1Sheet 1 Ma -915N 34679242 77.99 SGD
Shipped after 2018-05-29
1187x687 Transparency Play olefin-based resin Cover only - 1.5 1Sheet 1 Ma -927N 34679251 89.99 SGD
In stock
987x687 Transparency Play olefin-based resin Cover only - 1.5 1Sheet 1 Ma -907N 34679233 74.99 SGD
Shipped after 2018-05-29
1387x687 Transparent Play olefin resin Cover only - - 1Sheet 1 Ma -947N 34679267 109.99 SGD
In stock
- - - - 1087x687 1.5 1sheet 1 MA-9117N 00368558 80.99 SGD
Shipped after 2018-05-29
- - - - 1047x622 1.5 1sheet 1 MA-916N 00368576 69.99 SGD
Shipped after 2018-05-29
- - - - 902x622 1.5 1sheet 1 MA-917N 00368585 62.99 SGD
Shipped after 2018-05-29
- - - - 1447x717 1.5 1sheet 1 MA-912N 00368567 109.99 SGD
Shipped after 2018-05-29
- - - - 1787x687 1.5 1sheet 1 MA-987N 00368603 149.99 SGD
N/A
- - - - 987x587, 987x587, 987x587 1.5, 1.5, 1.5 1sheet 1 Ma -906N 00368542 66.99 SGD
Shipped after 2018-05-29
- - - - 1587x687, 1587x687, 1587x687 1.5, 1.5, 1.5 1sheet 1 Ma -967N 00368594 119.99 SGD
Shipped after 2018-05-29
600x450 Transparent Recycled olefin type resin Cover only - 1.5 1Sheet 1 Ma-900N 34679224 36.99 SGD
In stock
ADD TO CART

Related Products