Buy more than* S$200* and get FREE SHIPPING

Letter file EX

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
External Form Dimensions (Width x Height)(mm)
229x307
Hole Intervals (mm)
80
Filing Thickness (mm)
12
Number of Holes
2
Across Back (mm)
21
Size
A4-S
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1copy 1 HU-510D 00368987 6.99 SGD
In stock
1copy 1 HU-510G 00368996 6.99 SGD
In stock
1copy 1 HU-510R 00369005 6.99 SGD
In stock
1copy 1 HU-510Y 00369014 6.99 SGD
In stock
1copy 1 HU-510B 00368978 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing slips and documents
5
From Japan
On 2017-06-22 17:51:58
It is durable and COSPA is satisfied Paper files are cheap, but as they come in and out overlap each other After all it is resin
This review is about item#368978.

Related Products