Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Nylon Polishing Disc

5.00 (1)
Caution
Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534).
Purpose
Since this products can not be used in the single item, please use together with one-touch nylon disk pad (order number:01603534).
Usage Tool
Angle 6mm collet chuck grinder
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Tool
Collet chuck type angle grinder (electric / air)
Structure of Abrasives
Nonwoven fabric
Abrasive Material
Aluminum oxide
Diameter (phi mm)
50
...see all>
Product Options
ADD TO CART
Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 320 1Box(10Sheet) 1 #320 01460366 -
Discontinued
[x]
Tea 120 1Box(10Sheet) 1 #120 01460348 23.99 SGD
Shipped after 2018-06-25
Red 240 1Box(10Sheet) 1 #240 01460357 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paint base
5
From Japan
On 2016-11-26 15:23:48
The lock screw is harder than the genuine Loloch but the performance is no problem and there is no problem.
This review is about item#1460366.

Related Products