Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Walking Measure

4.25 (32)
Maximum Measurement Distance (m)
9999.9
Stretchable Size (mm)
520/1030
Minimum Unit (cm)
10
Counter
1 digit 10cm display / 4-digit display m
Measurement Error
+/-0.5%
Measuring Range (m)
0-9999.9
Wheel Diameter (phi mm)
320
Weight (kg)
1.52
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M318 01463062 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 8
3 star 1
2 star 2
1 star 2
Review Rating: 4.25
32 Customer Reviews
The reviews are automatic translation.
Road distance measurement
5
From Japan
On 2018-03-20 14:45:29
With light at this price. Easy measurement after darkening.
This review is about item#1463062.
When garage certification work
5
From Japan
On 2018-03-17 09:27:58
Until now, only the major measure was used, but now is better usability.
This review is about item#1463062.
Measure the length of the water pipe site
5
From Japan
On 2017-12-22 22:03:01
It is lightweight, good to use, good price, reasonable, durability due to frequency of use unknown.
This review is about item#1463062.
Used to measure road width, land shape, frontage etc.
5
From Japan
On 2017-11-21 14:53:39
At this price, a carry bag is also attached, and counters are also attached with useful light so that they can be used even at night. I hope I have a little smaller caliber if I want a greed.
This review is about item#1463062.
Site survey
4
From Japan
On 2017-11-07 16:14:50
It was just right to measure the approximate distance. Since I was able to fold it, I loaded it after the bike and went to the scene. I had a stand but I was not sure how to use it.
This review is about item#1463062.
Measurement of playground
5
From Japan
On 2017-10-12 14:49:49
It is light and foldable so you can easily measure it, it is convenient to store compactly.
This review is about item#1463062.
It is very convenient to measure the range of radio waves, with a light on the display part in the tunnel.
5
From Japan
On 2017-10-03 18:07:10
It was measured with a cloth mapper of 50 m long, but it was serious if the cross wind was strong. This is a strong ally. I feel a bit weak as a measuring instrument, but I am satisfied with this amount.
This review is about item#1463062.
Used in the land section.
5
From Japan
On 2017-08-23 15:20:15
It was a sufficient function for the price. I will purchase again if I have the opportunity.
This review is about item#1463062.
Measure farm distance
5
From Japan
On 2017-08-05 15:17:42
We measured it with a measure of 100 meters, if it is this, it can be measured by one person. I wish I had bought it soon.
This review is about item#1463062.
Distance measurement
4
From Japan
On 2017-06-12 08:14:15
Although folding is good, because it is impossible to lock, it is difficult to break with some time signature
This review is about item#01463062.

Related Products