Buy more than* S$200* and get FREE SHIPPING

Tachograph Chart Paper

4.54 (50)
...see all>
Product Options
ADD TO CART
Maximum Speed (km/h) Recording Time Hole Shape Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Speed (km/h) Recording Time Hole Shape Type Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 For 7 days Round (15.7mm) No engine speed record For 7 days x10 set 1Set 1 -- 01466167 11.99 SGD
In stock
120 For 24 hours (for the 1st volume) Egg type (15.6mm) No engine speed record 100 sheets for the 1st input 1Set(100Sheet) 1 6-24H-120K 01466176 11.99 SGD
In stock
120 For 26 hours (for S7) Round (14.5mm) No engine speed record 100-sheet input S7 1Set(100Sheet) 1 6-26H-120K 01466185 11.99 SGD
In stock
140 For 7 days Round (15.7mm) No engine speed record For 7 days x10 set 1Set 1 -- 01466194 11.99 SGD
In stock
140 For 24 hours (for the 1st volume) Egg type (15.6mm) No engine speed record 100 sheets for the 1st input 1Set(100Sheet) 1 6-24H-140K 01466203 11.99 SGD
In stock
140 For 26 hours (for S7) Round (14.5mm) No engine speed record 100-sheet input S7 1Set(100Sheet) 1 6-26H-140K 01466212 11.99 SGD
In stock
120 For 26 hours (for S7) Round (14.5mm) Engine rotation record attaching 100-sheet input S7 1Set(100Sheet) 1 7-26H-120K 01466237 11.99 SGD
In stock
120 For 7 days Round (15.7mm) Engine rotation record attaching For 7 days x10 set 1Set 1 -- 01466228 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 11
3 star 6
2 star 0
1 star 0
Review Rating: 4.54
50 Customer Reviews
The reviews are automatic translation.
To save operation record
5
From Japan
On 2018-05-17 14:44:14
I am satisfied because it is in no way inferior to genuine products. I plan to use it in the future.
This review is about item#1466185.
Mileage management of dump
4
From Japan
On 2018-05-01 08:11:44
Red marks on 60 km and 80 km are not included in the manufacturer's products. Paper quality is bad.
This review is about item#01466237.
Operation management
5
From Japan
On 2018-04-06 15:10:38
Until now, the driver purchased chart paper on each stand, so I ordered to buy them all at once. It was good that I could buy it cheaper than buying it on the stand.
This review is about item#1466228.
Use for your own truck
5
From Japan
On 2018-03-18 14:53:06
Compared to things from other manufacturers I have been using until now I think that paper is thin and poor, but it is not problematic to use
This review is about item#1466185.
Operation management
4
From Japan
On 2018-02-08 18:14:57
It is easy to write large columns that can be used normally. I would appreciate it if you drop the amount a little more.
This review is about item#1466176.
Delivery (during operation)
4
From Japan
On 2018-02-07 16:42:52
It was good that we could purchase at a cheaper price as little as it is a consumable item
This review is about item#1466212.
Operation management
3
From Japan
On 2018-01-13 15:04:29
It can be used normally. First of all, there is no problem. I will also buy it.
This review is about item#1466185.
When driving a truck
3
From Japan
On 2018-01-04 20:26:47
It seems crappy for the sake but I think that the lowest function is playing.
This review is about item#1466237.
Record of sales vehicle
5
From Japan
On 2017-12-19 13:40:43
I still record charts on sales vehicles, record it, I save records without problems.
This review is about item#1466212.
During trucking
5
From Japan
On 2017-11-25 13:34:20
I have you purchase it every time, but it is very easy to use and easy to use.
This review is about item#1466185.

Related Products