Buy more than* S$200* and get FREE SHIPPING

Stainless Round Bar Drawer Pulls (Male Screw)

5.00 (1)
Purpose
Water treatment equipment, Machinery, Kitchen equipment, Steel furniture, Hydrant boxes
Finishing
Mirror Polishing
Material
Stainless Steel (SUS-304)
Accessories
Nuts (2pcs.), spring washers (2pcs.)
...see all>
Product Options
ADD TO CART
Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimensions E2(nm) Dimensions E1(mm) Dimensions A3 (mm) Allowable Load (N[kgf]) Dimensions A1(mm) Dimension A4 (mm) Dimensions A1 (mm) Mounting Plate Thickness (mm) Dimension D2 (mm) Dimensions M1 (mm) Dimension D1 (mm) Dimension p1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C3 (mm) Dimensions C2 (mm) Dimensions C1 (mm) Dimensions E2(nm) Dimensions E1(mm) Dimensions A3 (mm) Allowable Load (N[kgf]) Dimensions A1(mm) Dimension A4 (mm) Dimensions A1 (mm) Mounting Plate Thickness (mm) Dimension D2 (mm) Dimensions M1 (mm) Dimension D1 (mm) Dimension p1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 20 38 Dia.12 Dia.18 18.4 920[93.9] 51.6 70 39.6 (Max.)10 250 M8x1.25 226 238 313 1PC 1 H-17-SUS-2 01466693 15.99 SGD
Shipped after 2018-04-27
40 11.2 30 Dia.10 Dia.15 10 350[35.7] 41.2 51.2 31.2 (Max.)3.5 130 M6x1.0 110 120 127 1PC 1 H-17-SUS-4 01466718 8.99 SGD
In stock
40 11.2 30 Dia.10 Dia.15 10 330[33.7] 41.2 51.2 31.2 (Max.)3.5 120 M6x1.0 100 110 121 1PC 1 H-17-SUS-5 01466727 7.99 SGD
In stock
30 11.2 23 Dia.7 Dia.10 10 220[22.4] 31.2 41.2 24.2 (Max.)4.5 75 M5x0.8 61 68 42 1PC 1 H-17-SUS-7 01466745 4.99 SGD
Shipped after 2018-04-26
30 11.2 21 Dia.9 Dia.13 10 280[28.6] 31.2 41.2 22.2 (Max.)4.5 109 M5x0.8 91 100 80 1PC 1 H-17-SUS-6 01466736 8.99 SGD
Shipped after 2018-04-27
50 20 38 Dia.12 Dia.18 18.4 920[93.9] 51.6 70 39.6 (Max.)10 300 M8x1.25 276 288 356 1PC 1 H-17-SUS-1 01466684 21.99 SGD
Shipped after 2018-04-26
50 20 38 Dia.12 Dia.18 18.4 550[56.1] 51.6 70 39.6 (Max.)10 200 M8x1.25 176 188 269 1PC 1 H-17-SUS-3 01466702 17.99 SGD
Shipped after 2018-04-27
50 20 38 Dia.12 Dia.18 18.4 500[51] 51.6 70 39.6 (Max.)10 162 M8x1.25 138 150 235 1PC 1 H-17-SUS-11 01466754 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for handle of aluminum case
5
From Japan
On 2018-03-13 20:36:12
Chrome plating is solid, it is satisfied with being glossy and durable.
This review is about item#1466727.

Related Products