Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trunk Carrying Handles

4.00 (2)
Caution
Screws are not attached.
Purpose
Cabinets, Containers
Finishing
Color Zinc Plating
Material
Cold Rolled Steel Sheet
...see all>
Product Options
ADD TO CART
Allowable Load (N[kgf]) Recommended Screw Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N[kgf]) Recommended Screw Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
784[80] M5 flathead screws with small head 211 100mm 1PC 1 H-21-1 01466912 3.99 SGD
In stock
588[60] M5 flathead screws with small head 135 90mm 1PC 1 H-21-2 01466928 5.99 SGD
In stock
294[30] M4 flathead screws 60 70mm 1PC 1 H-21-4 01466946 1.99 SGD
In stock
490[50] M5 flathead screws with small head 104 80mm 1PC 1 H-21-3 01466937 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Handle of large tool box
3
From Japan
On 2017-10-02 17:25:18
Low price is good. Product precision is not so good, I bought two but the opening and closing of the handle is quite different. Well actually it is not a big problem.
This review is about item#1466928.
Camper's luggage for securing
5
From Japan
On 2017-05-14 14:49:09
It is very convenient because it can be folded while being used for hooking for securing luggage while being remodeled as a camper.
This review is about item#1466946.

Related Products