Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Trunk Carrying Handles

5.00 (2)
Caution
Screws are not attached.
Purpose
Kitchen equipment, Medical equipment, Marine
Finishing
Electrolytic Polishing
Material
Stainless Steel Sheet (SUS-304)
...see all>
Product Options
ADD TO CART
Recommended Screw Weight (g) Specification Allowable Load (N[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Screw Weight (g) Specification Allowable Load (N[kgf]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 flathead screws with small head 222 100mm 784[80] 1PC 1 H-21-SUS-1 01466955 10.99 SGD
In stock
M4 flathead screws 99 80mm 490[50] 1PC 1 H-21-SUS-3 01466973 11.99 SGD
Shipped after 2018-05-09
M4 flathead screws with small head 54 70mm 294[30] 1PC 1 H-21-SUS-4 01466982 8.99 SGD
Shipped after 2018-05-09
M5 flathead screws with small head 149 90mm 588[60] 1PC 1 H-21-SUS-2 01466964 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as a handle when manufacturing storage box made of steel plate
5
From Japan
On 2017-03-09 11:02:40
There is enough strength and there is no problem in use. The upper side of the pedestal is rounded shape, but if it is linear (square pedestal) it is acceptable but it is no help.
This review is about item#1466955.
Pull handle of detachable panel
5
From Japan
On 2014-08-14 16:47:10
The appearance is also good, there is also strength and there is no problem in use.
This review is about item#01466955.

Related Products