Buy more than* S$200* and get FREE SHIPPING

Caution
Screws are not attached.
Purpose
Bags, Cases, Cabinets
Allowable Load (N[kgf])
170[17.3]
Finishing
Gray Color + Nickel Plating
Weight (g)
33
Material
Polyethylene + Cold Rolled Steel Sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-39 01467043 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For repairing tool box shelves
3
From Japan
On 2017-10-12 13:03:10
It is said that it corresponds to price. Screw it !! I will withdraw that !!
This review is about item#1467043.
Handle for bogie
5
From Japan
On 2016-03-01 15:19:19
The movement is smooth and solid
This review is about item#01467043.

Related Products