Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drawer Pulls

5.00 (1)
Caution
Screws are not attached.
Purpose
General equipment
Allowable Load (N[kgf])
490[50]
Recommended Screw
M5 flathead screws
Finishing
Chrome Plating
Weight (g)
101
Material
Zinc-Alloy Die-Casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-44 01467104 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stage props
5
From Japan
On 2017-10-12 15:37:39
I adhered to the panel to have a big panel from the back, but I was very solid with the shoot, so I got a very stable prop! !
This review is about item#1467104.

Related Products