Buy more than* S$200* and get FREE SHIPPING

Stainless Eye Bolts

5.00 (3)
Purpose
Electrical equipment
Finishing
Electrolytic Polishing
Material
Stainless Steel (SUS-304)
Accessories
Nuts (1pc.)
...see all
Product Options
ADD TO CART
Allowable Load (N[kgf]) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (N[kgf]) Weight (g) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
784[80] 38 M8 1PC 1 H-60-SUS-M8 01467402 4.27 SGD
Shipped after 2017-03-27
2156[220] 134 M12 1PC 1 H-60-SUS-M12 01467384 6.70 SGD
Shipped after 2017-03-27
490[50] 18 M6 1PC 1 H-60-SUS-M6 01467418 4.14 SGD
Shipped after 2017-03-27
4900[500] 400 M20 1PC 1 H-60-SUS-M20 01467366 19.45 SGD
Shipped after 2017-03-27
1372[140] 75 M10 1PC 1 H-60-SUS-M10 01467393 5.07 SGD
Shipped after 2017-03-27
3920[400] 261 M16 1PC 1 H-60-SUS-M16 01467375 11.34 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Attachment to the finished product
5
From Japan
On 2017-03-07 14:41:50
Surface finish is smooth, we chose at a price, but we are happy with the product.
This review is about item#1467402.
Lifting of the machine
5
From Japan
On 2017-01-17 14:48:53
It was very easy to use, durable Also I think that trying to buy.
This review is about item#1467366.
Lifting of the machine
5
From Japan
On 2016-10-24 15:50:57
The photo has been reflected Ppoku Uniqlo plating, but the stainless steel has arrived of course. Nut is thankful thoughtfulness that has been one included.
This review is about item#1467418.

Related Products