Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Hatch Pulls with Plate

4.20 (5)
Purpose
Water treatment equipment, Kitchen equipment, Floor hatch
Allowable Load (N[kgf])
900[91.8]
Finishing
Electrolytic Polishing
Material
Stainless Steel (SUS-304)
...see all>
Product Options
ADD TO CART
Dimensions A1(mm) Dimensions A1 (mm) Weight (g) Dimensions M1 (mm) Dimensions C1 (mm) Dimensions E1(mm) Dimensions A3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A1(mm) Dimensions A1 (mm) Weight (g) Dimensions M1 (mm) Dimensions C1 (mm) Dimensions E1(mm) Dimensions A3 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56.8 26 374 M12x1.75 19 Dia.12 90 1PC 1 H-144-SUS-1 01467725 20.99 SGD
In stock
58.5 26.5 290 M10x1.5 16 Dia.10 91 1PC 1 H-144-SUS-2 01467734 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Handle of stripe groove lid
5
From Japan
On 2018-05-26 17:10:16
The dropped handle was manufactured by bending round bars, but I learned that there is a handle of ready - made goods. I think that the finished product is beautiful and it is a good product that saves labor in production.
This review is about item#1467725.
Septic tank lid
5
From Japan
On 2018-04-20 15:04:27
Considering material cost and labor, I think that it is cheaper to buy this product at all.
This review is about item#1467725.
Groove lid
2
From Japan
On 2017-02-22 16:48:34
The place to take is rugged but the part of the plate is too weak. ,
This review is about item#1467725.
Production of things that need a falling handle such as a pit
5
From Japan
On 2016-12-05 20:12:36
I had a hard time bending a rebar so far to make a handle and break a pipe and make a reception. I found this product and thought what was the hard work I had done so far. Moreover, it is this price made of stainless steel. From now on I would like to use this product.
This review is about item#1467725.
As a handle of the grease trap
4
From Japan
On 2016-04-19 19:09:04
I want you to make W nut as screw lock.
This review is about item#01467734.

Related Products