Buy more than* S$200* and get FREE SHIPPING

Stainless Trunk Carrying Handles

5.00 (2)
Caution
Screws are not attached.
Purpose
Water treatment equipment
Allowable Load (N[kgf])
270[27.6]
Finishing
Electrolytic Polishing
Weight (g)
179
Material
Stainless Steel (SUS-304)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-185-SUS 01468066 9.93 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of tool box
5
From Japan
On 2015-09-07 16:58:19
Since the handrail of the tool box was damaged, it was used for replacement. I think it would be nice to have the grip part easy to grasp with rubber or something.
This review is about item#01468066.
It was used as a handle of a sleeper of a large machine as requested by customers.
5
From Japan
On 2015-04-02 17:12:46
The installation method was easy and the appearance was well convinced shopping.
This review is about item#01468066.

Related Products