Buy more than* S$200* and get FREE SHIPPING

Hose for Gas

Approximate Mass (g/m)
185
Outer Diameter (phi mm)
16.3
Working Pressure (MPa)
2.0
Inner Diameter (phi mm)
9.5
Color
Orange
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1PC(20m) 1 G-20 01476344 78.99 SGD
Shipped after 2018-05-28
10 1PC(10m) 1 G-10 01476335 40.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products