Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switching power supply BNM series

Input Voltage Range (V)
AC85-132 DC110-175, AC85-132 DC110-175, AC85-132 DC110-175
Starting Time (min)
200, 200, 200
Rated Input Current (A)
0.4, 0.4, 0.4
Rated Input Voltage (V)
AC 100-115, AC 100-115, AC 100-115
Leak Current
0.50mA(MAX), 0.50mA(MAX), 0.50mA(MAX)
...see all>
Product Options
ADD TO CART
Rated Output Current (A) Temporality Drift (mV) Rated Output Voltage (V) Maximum Output Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Output Current (A) Temporality Drift (mV) Rated Output Voltage (V) Maximum Output Power (W) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3, 3, 3 40, 40, 40 5, 5, 5 15, 15, 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNM-05SA-U1 01476877 24.99 SGD
Shipped after 2018-06-27
1, 1, 1 90, 90, 90 15, 15, 15 15, 15, 15 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNM-15SA-U1 01476895 24.99 SGD
Shipped after 2018-06-27
1.3, 1.3, 1.3 75, 75, 75 12, 12, 12 15.6, 15.6, 15.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNM-12SA-U1 01476886 24.99 SGD
Shipped after 2018-06-27
3, 3, 3 32, 32, 32 3.3, 3.3, 3.3 9.9, 9.9, 9.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNM-3.3SA-U1 01476913 24.99 SGD
Shipped after 2018-06-27
0.7, 0.7, 0.7 135, 135, 135 24, 24, 24 16.8, 16.8, 16.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BNM-24SA-U1 01476904 24.99 SGD
Shipped after 2018-06-27
ADD TO CART