Buy more than* S$200* and get FREE SHIPPING

Infrared Thermometer

Thermometer Type
Radiation thermometer (handheld)
Type of display Temperature
Digital
Display Updating Time
0.4sec
Operating Temperature and Humidity Range
Temperature 0 over 50 degree C, relative humidity 35 over 85% (non-condensing)
Measuring Wavelength (micro m)
8-14
Response Time
Within 0.8sec (95% response)
Outside Dimension (Width W x Length L x Height H) (mm)
40x170x36
Power
X4 AAA type batteries
Weight (g)
About 140 (including battery)
Accessories
AAA batteries x4 present, instruction manual, carrying case
...see all>
Product Options
ADD TO CART
Emissivity Settings Measuring View Field (mm) Measuring Temperature Range (degree C) Sighter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emissivity Settings Measuring View Field (mm) Measuring Temperature Range (degree C) Sighter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 over 1.00 (0.01 step) phi.40 / 500 -50-1000 Twin laser marker (class 2) 1PC 1 IT545NH 01280502 649.99 SGD
In stock
0.10 over 1.00 (0.01 step) phi.40 / 500 -50-500 Twin laser marker (class 2) 1PC 1 IT545N 01280518 569.99 SGD
In stock
0.10 over 1.00 (0.01 step) phi.2.5 / 30 -50-500 LED spot marker 1PC 1 IT545S 01280527 749.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products