Buy more than* S$200* and get FREE SHIPPING

Dust Mask VFlex

3.69 (16)
Exhaust Resistance (Pa)
14
Usage Duration
16
National Certification Acceptance Number
TM497 No.
Particle Collection Efficiency (%)
98.2
Inhalation Resistance (Pa)
14
Standard
DS2
Type
Disposable
Weight (g)
10
Size
Regular
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 9105J-DS2 01633598 30.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 4
1 star 0
Review Rating: 3.69
16 Customer Reviews
The reviews are automatic translation.
Dustproof
5
From Japan
On 2017-01-29 06:49:38
In the countryside is a product that does not fit in the hand. Assortment survives rich.
This review is about item#01633598.
Painting and work (rust removal)
4
From Japan
On 2016-12-14 17:44:45
Without any problems even in protective glasses you wear, you can use alright also fit-tightness. However, is the rubber is easy to cut.
This review is about item#1633598.
Roses of drug compounding, time of application
5
From Japan
On 2016-12-14 07:05:27
Because the same thing is the use of multiple times unpleasant, you can use with ease.
This review is about item#01633598.
Stone processing
5
From Japan
On 2016-03-06 14:59:45
Because the larger surface area than the ordinary mask I think a good hard to eye Zu Mari
This review is about item#01633598.
welding
4
From Japan
On 2016-01-30 23:50:08
Because he felt from around the nose so that air leaks, now feeling I get pulled under. To myself like a little bigger, it will be saved After all means small size (9105JS-DS2) also give me a sale.
This review is about item#01633598.
Farm work
3
From Japan
On 2016-01-13 18:33:42
Breathing can be a very easy, you can comfortably because the conversation there is a space Improvements seems a little tight rubber
This review is about item#01633598.
Inspection work
3
From Japan
On 2015-08-18 17:18:34
The price is cheap satisfaction, but I want you to get the adjustment because the rubber is tight.
This review is about item#01633598.
Inspection work
2
From Japan
On 2015-08-18 15:25:28
Price is a satisfaction so cheap, but the mask itself is good, but felt tight because there is a short rubber.
This review is about item#01633598.
Grinder hanging
4
From Japan
On 2015-06-05 20:05:52
The first is still spread out the way it did not know well. I do not know the Min doing how far spread. Once open, pretty good. With the horizontal portion of both ends, desorption, and the adjustment is easy. A place reminiscent of that thought, wonder if the aim of the manufacturer. (Lol)
This review is about item#01633598.
Polishing of wood products in place without ventilation equipment
4
From Japan
On 2015-03-10 21:03:14
Since the price is cheap buy did dubious, but it is not inferior performance compared to the mask of one ¥ 300 that has been used to before. Also I think to buy.
This review is about item#01633598.

Related Products