Buy more than* S$200* and get FREE SHIPPING

Pocket Salinometer

Waterproof Protection Grade
JIS over C0920 5 Kyubo jet type, IEC standard 529 IP65
Functions
Offset mounting
Resolution Capability
0.01%(0.00-2.99%),0.1%(3.0-10.0%)
Measurement Pricision
Display value / + / over 0.05% (0.00 over 0.99%), relative accuracy / + / -5% (1.00 over 10.0%)
Temperature (deg C)
Sample / 5 over 100
Power
Single four alkaline batteries x2
Outside Dimension (mm)
55x31x109
Type
Scale / salt concentration
Weight (g)
100
Measuring Range
Salt concentration /0.00 over 10.0% (g / 100g) (automatic temperature correction)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAL-SALT 01775217 409.90 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products