Buy more than* S$200* and get FREE SHIPPING

Rubber Grommets

4.75 (4)
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Hardness
50 deg. plus-minus 5 deg.
Color
Black Color
Material
Ethylene Propylene Methylene Linkage Rubber
...see all>
Product Options
ADD TO CART
Dimensions E3 (mm) Dimensions E2 (mm) Dimensions E1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E3 (mm) Dimensions E2 (mm) Dimensions E1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dia.19 Dia.15 Dia.11 1.5 5.5 1 1Bag(10PC) 1 PG-4 NG-79-G 01671504 1.99 SGD
In stock
Dia.30 Dia.25 Dia.20 3 8 2.9 1Bag(10PC) 1 PG-4 NG-79-O 01671574 3.99 SGD
In stock
Dia.13 Dia.8 Dia.5 3 6 0.4 1Bag(10PC) 1 PG-4 NG-79-B 01671452 1.99 SGD
In stock
Dia.23 Dia.19 Dia.15 3 7 1.6 1Bag(10PC) 1 PG-4 NG-79-M 01671556 3.99 SGD
In stock
Dia.13 Dia.10 Dia.7 1.5 4.5 0.4 1Bag(10PC) 1 PG-4 NG-79-C 01671468 1.99 SGD
In stock
Dia.19 Dia.15 Dia.11 3 7 1.2 1Bag(10PC) 1 PG-4 NG-79-H 01671513 1.99 SGD
In stock
Dia.42 Dia.36 Dia.30 3 9 6.5 1Bag(10PC) 1 PG-4 NG-79-S 01671617 6.99 SGD
In stock
Dia.11 Dia.8 Dia.5 1.5 4.5 0.4 1Bag(10PC) 1 PG-4 NG-79-A 01671443 1.99 SGD
In stock
Dia.13 Dia.10 Dia.7 3 6 0.4 1Bag(10PC) 1 PG-4 NG-79-D 01671477 1.99 SGD
In stock
Dia.15 Dia.12 Dia.9 1.5 4.5 0.6 1Bag(10PC) 1 PG-4 NG-79-E 01671486 1.99 SGD
In stock
Dia.15 Dia.12 Dia.9 3 6 0.6 1Bag(10PC) 1 PG-4 NG-79-F 01671495 1.99 SGD
In stock
Dia.21 Dia.17 Dia.13 3 7 1.3 1Bag(10PC) 1 PG-4 NG-79-K 01671538 2.99 SGD
In stock
Dia.23 Dia.19 Dia.15 1.5 5.5 1.4 1Bag(10PC) 1 PG-4 NG-79-L 01671547 2.99 SGD
In stock
Dia.30 Dia.25 Dia.20 1.5 6.5 3 1Bag(10PC) 1 PG-4 NG-79-N 01671565 12.99 SGD
Shipped after 2018-05-31
Dia.35 Dia.30 Dia.25 1.5 6.5 3.1 1Bag(10PC) 1 PG-4 NG-79-P 01671583 3.99 SGD
In stock
Dia.35 Dia.30 Dia.25 3 8 3.9 1Bag(10PC) 1 PG-4 NG-79-Q 01671592 6.99 SGD
Shipped after 2018-05-31
Dia.42 Dia.36 Dia.30 1.5 7.5 5.7 1Bag(10PC) 1 PG-4 NG-79-R 01671608 13.99 SGD
In stock
Dia.9 Dia.6 Dia.3.5 1.2 3.7 0.16 1Bag(10PC) 1 PG-4 NG-79-1 01671434 1.99 SGD
In stock
Dia.21 Dia.17 Dia.13 1.5 5.5 1.2 1Bag(10PC) 1 PG-4 NG-79-J 01671522 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used as wiring outlet
5
From Japan
On 2018-05-15 23:35:23
It is used as a substitute for Tochigiya being discontinued. There is no problem with the quality etc. of this product, but it would be good if products of Tochigiya could be continuously on sale if possible. If there are products that are deemed discontinue candidates in the monotalou, it will be helpful if you know in advance. It takes time and effort to change designs and specifications, so we will not adopt it if you know in advance.
This review is about item#1671486.
As an insulating material between copper and aluminum
5
From Japan
On 2017-12-19 14:02:59
I think whether it is sufficient quality even at a low price. Although singles sales are saved, it is also wonderful that there are several such inexpensive options.
This review is about item#1671547.
Cushion rubber maintenance
5
From Japan
On 2017-01-10 20:34:15
It is easy to assemble, 7 has enough cushioning power, it's not too hard, it's not too soft, just good elasticity.
This review is about item#1671452.
Product assembly
4
From Japan
On 2016-06-13 09:31:32
I feel a little loose installation, but I am satisfied because it is inexpensive
This review is about item#01671486.

Related Products