Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Grommets

4.50 (6)
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Hardness
50 deg. plus-minus 5 deg.
Color
Black Color
Material
Ethylene Propylene Methylene Linkage Rubber
...see all>
Product Options
ADD TO CART
Dimensions E1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Weight (g) Dimensions E3 (mm) Dimensions E2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Weight (g) Dimensions E3 (mm) Dimensions E2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dia.3 1 4 0.08 Dia.7 Dia.5 1Bag(10PC) 1 PG-4 KG-74 01671626 0.99 SGD
In stock
Dia.5 1 5 0.37 Dia.11 Dia.8 1Bag(10PC) 1 PG-4 KG-115 01671644 0.99 SGD
In stock
Dia.5.5 1 5 0.55 Dia.13 Dia.8 1Bag(10PC) 1 PG-4 KG-135 01671653 1.99 SGD
In stock
Dia.9 1.2 8 1.12 Dia.17 Dia.12 1Bag(10PC) 1 PG-4 KG-178 01671678 2.99 SGD
In stock
Dia.8 1 6 0.57 Dia.14 Dia.10 1Bag(10PC) 1 PG-4 KG-146 01671662 1.99 SGD
In stock
Dia.3 0.8 5.5 0.38 Dia.9 Dia.7 1Bag(10PC) 1 PG-4 KG-95 01671635 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a part
5
From Japan
On 2018-06-11 15:32:48
I get such fine parts and it is very helpful. Various parts sizes are available and it is convenient.
This review is about item#1671626.
Mounting dowel mounting bush for micro drone
5
From Japan
On 2017-02-19 17:03:38
I like it because it is hard to slip and it can be fixed firmly.
This review is about item#1671678.
Mounting dowel mounting bush for micro drone
5
From Japan
On 2017-01-05 14:36:41
Ideal for fixing the motor with moderate strength and flexibility slippery
This review is about item#1671662.
Used as a drone's motor fixing bush.
5
From Japan
On 2016-12-21 13:20:56
As drone's motor mount bush it is optimum for durability, vibration absorption, hardness and so on.
This review is about item#1671662.
Replacement part
4
From Japan
On 2016-07-22 16:15:07
I searched for the same model number as the model number that was originally attached. Because there was no stamp like a picture ★ -1
This review is about item#01671678.
Wiring cover for passing electric wires through a metal plate
3
From Japan
On 2015-12-04 15:02:02
No problem
This review is about item#01671644.

Related Products