Buy more than* S$200* and get FREE SHIPPING

Rubber Grommets

4.71 (7)
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B1.
Hardness
50 deg. plus-minus 5 deg.
Color
Black Color
Material
Ethylene Propylene Methylene Linkage Rubber
...see all>
Product Options
ADD TO CART
Weight (g) Dimensions E3 (mm) Dimensions E2 (mm) Dimensions E1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimensions E3 (mm) Dimensions E2 (mm) Dimensions E1 (mm) Dimension B1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 Dia.56 Dia.48 Dia.36 1 18 1PC 1 PG-5 BG-36-1 01671906 1.99 SGD
In stock
2 Dia.20 Dia.14 Dia.8 1 7 1Bag(10PC) 1 PG-5 BG-8-1 01671705 1.99 SGD
In stock
2 Dia.22 Dia.16 Dia.10 1 8 1Bag(10PC) 1 PG-5 BG-10-1 01671723 2.99 SGD
In stock
5 Dia.29 Dia.22 Dia.14 1 10 1Bag(10PC) 1 PG-5 BG-14-1 01671766 3.99 SGD
In stock
6 Dia.29 Dia.22 Dia.14 2 11 1Bag(10PC) 1 PG-5 BG-14-2 01671775 3.99 SGD
In stock
6 Dia.32 Dia.25 Dia.16 1 10 1Bag(10PC) 1 PG-5 BG-16-1 01671784 4.99 SGD
In stock
7 Dia.32 Dia.25 Dia.16 2 11 1Bag(10PC) 1 PG-5 BG-16-2 01671793 4.99 SGD
In stock
9 Dia.35 Dia.28 Dia.19 2 13 1PC 1 PG-5 BG-19-2 01671818 0.99 SGD
Shipped after 2018-02-02
11 Dia.40 Dia.32 Dia.22 1 12 1PC 1 PG-5 BG-22-1 01671827 0.99 SGD
In stock
2 Dia.20 Dia.14 Dia.8 2 8 1Bag(10PC) 1 PG-5 BG-8-2 01671714 1.99 SGD
In stock
4 Dia.26 Dia.19 Dia.12 2 11 1Bag(10PC) 1 PG-5 BG-12-2 01671757 3.99 SGD
In stock
12 Dia.40 Dia.32 Dia.22 2 13 1PC 1 PG-5 BG-22-2 01671836 2.99 SGD
Shipped after 2018-02-02
14 Dia.44 Dia.36 Dia.25 1 14 1PC 1 PG-5 BG-25-1 01671845 0.99 SGD
In stock
2 Dia.18 Dia.12 Dia.6 1 7 1Bag(10PC) 1 PG-5 BG-6-1 01671687 1.99 SGD
In stock
2 Dia.18 Dia.12 Dia.6 2 8 1Bag(10PC) 1 PG-5 BG-6-2 01671696 1.99 SGD
In stock
9 Dia.35 Dia.28 Dia.19 1 12 1PC 1 PG-5 BG-19-1 01671802 0.99 SGD
In stock
3 Dia.22 Dia.16 Dia.10 2 9 1Bag(10PC) 1 PG-5 BG-10-2 01671732 2.99 SGD
In stock
4 Dia.26 Dia.19 Dia.12 1 10 1Bag(10PC) 1 PG-5 BG-12-1 01671748 3.99 SGD
In stock
15 Dia.44 Dia.36 Dia.25 2 15 1PC 1 PG-5 BG-25-2 01671854 4.99 SGD
Shipped after 2018-02-02
16 Dia.48 Dia.40 Dia.28 1 14 1PC 1 PG-5 BG-28-1 01671863 1.99 SGD
In stock
19 Dia.48 Dia.40 Dia.28 2 15 1PC 1 PG-5 BG-28-2 01671872 5.99 SGD
Shipped after 2018-02-02
29 Dia.52 Dia.44 Dia.32 1 18 1PC 1 PG-5 BG-32-1 01671888 5.99 SGD
Shipped after 2018-02-02
26 Dia.52 Dia.44 Dia.32 2 19 1PC 1 PG-5 BG-32-2 01671897 5.99 SGD
Shipped after 2018-02-02
28 Dia.56 Dia.48 Dia.36 2 19 1PC 1 PG-5 BG-36-2 01671915 7.99 SGD
Shipped after 2018-01-30
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Securing the cable
5
From Japan
On 2017-03-07 16:06:58
I was looking for a method of fixing the 6 Φ cable through the small case of Takachi. I chose grommet because I did not fit in the case when I made it to Bush. Takachi also deals with grommets, but it seems that we do not have available for 6 Φ cable, so choosing this was the correct answer. It is hard to embed it in the mounting hole because it is hard rubber, but it is satisfied because it will not come off unless it is deliberate pushing force when passing through the cable.
This review is about item#1671696.
Sample voltmeter
4
From Japan
On 2017-01-29 12:11:50
It was nice and easy to use for the price. I would appreciate it if possible to sell it in units of one instead of ten units.
This review is about item#1671732.
Motorcycle side cover
5
From Japan
On 2016-11-26 20:53:50
It is for side cover of bike GN125H, but it went well.
This review is about item#1671732.
As a motorcycle part
4
From Japan
On 2016-03-04 02:58:11
It is a product without any worries or problems. However, pay attention to the number of lots. I made a mistake and a ridiculous number arrived (laugh)
This review is about item#01671775.
Accessories with plastic case
5
From Japan
On 2015-02-10 13:21:10
Various sizes are complete, and the making is solid and it is very good.
This review is about item#01671714.
Accessories with plastic case
5
From Japan
On 2015-02-10 13:12:00
It can be used with confidence by making it very firm.
This review is about item#01671696.
Used for automobile wiring clamp
5
From Japan
On 2014-09-19 18:54:11
I looked for it in a home center etc. However, there was no good and I was in trouble. It was saved. I expect that the delivery date will be earlier.
This review is about item#01671714.

Related Products