Buy more than* S$200* and get FREE SHIPPING

Rubber Grommets

4.80 (5)
Caution
Please refer to the order quantity when oredering. Applicalbe board thickness =Demension B3.
...see all>
Product Options
ADD TO CART
Dimensions E4 (mm) Color Dimensions E3 (mm) Dimensions E2 (mm) Dimensions E1 (mm) Dimensions B4 (mm) Dimensions B3 (mm) Dimension B1 (mm) Dimensions B2 (mm) Dimension D1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E4 (mm) Color Dimensions E3 (mm) Dimensions E2 (mm) Dimensions E1 (mm) Dimensions B4 (mm) Dimensions B3 (mm) Dimension B1 (mm) Dimensions B2 (mm) Dimension D1 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29, Dia.29 Black, Black Color 26, Dia.26 22, Dia.22 17, Dia.17 8.8, 8.8 2.3, 2.3 2.5, 2.5 4, 4 9.8, 9.8 4.2g, 4.2 1Bag(10PC) 1 PG-6 SG-22A 01671985 2.99 SGD
Shipped after 2018-02-26
Dia.45 Black Color Dia.42 Dia.36 Dia.28 12.3 2.3 4 6 13.8 13.7 1PC 1 PG-6 SG-36A 01672064 0.99 SGD
Shipped after 2018-02-26
Dia.90 Black Color Dia.85 Dia.80 Dia.70 14.2 3.2 4.5 6.5 15.5 31.4 1PC 1 PG-6 SG-80A 01672134 3.99 SGD
Shipped after 2018-02-26
Dia.31 Black Color Dia.28 Dia.24 Dia.19 10.3 2.3 3 5 11.3 9.3 1Bag(10PC) 1 PG-6 SG-24A 01671994 3.99 SGD
Shipped after 2018-02-26
Dia.41 Black Color Dia.37 Dia.32 Dia.25 10.3 2.3 3 5 11.8 8.6 1PC 1 PG-6 SG-32A 01672046 0.99 SGD
Shipped after 2018-02-26
Dia.21 Black Color Dia.18 Dia.14 Dia.9 8 2.3 2.7 3 8.5 6.2 1Bag(10PC) 1 PG-6 SG-14A 01671942 2.99 SGD
Shipped after 2018-02-26
Dia.23 Black Color Dia.20 Dia.16 Dia.11 7.1 1.6 2 3.5 8.1 2.5 1Bag(10PC) 1 PG-6 SG-16A 01671958 2.99 SGD
Shipped after 2018-02-26
Dia.25 Black Color Dia.22 Dia.18 Dia.13 7.8 2.3 2 3.5 8.8 7.1 1Bag(10PC) 1 PG-6 SG-18A 01671967 2.99 SGD
Shipped after 2018-02-26
Dia.27 Black Color Dia.24 Dia.20 Dia.15 8.1 1.6 2.5 4 9.1 7.7 1Bag(10PC) 1 PG-6 SG-20A 01671976 2.99 SGD
Shipped after 2018-02-26
- Black Color Dia.35 Dia.30 Dia.25 8 1.6 3.2 3.2 8 4.6 1Bag(10PC) 1 PG-6 SG-30B 01672037 4.99 SGD
Shipped after 2018-02-26
Dia.43 Black Color Dia.39 Dia.34 Dia.27 11.2 3.2 3 5 12.7 10 1PC 1 PG-6 SG-34A 01672055 0.99 SGD
Shipped after 2018-02-26
Dia.60 Black Color Dia.55 Dia.50 Dia.40 13.7 3.2 4 6.5 15 21.5 1PC 1 PG-6 SG-50A 01672098 1.99 SGD
Shipped after 2018-02-26
Dia.19 Black Color Dia.16 Dia.12 Dia.7 5.6 1.6 1.5 2.5 6.3 5.6 1Bag(10PC) 1 PG-6 SG-12A 01671933 1.99 SGD
Shipped after 2018-02-26
Dia.37 Black Color Dia.33 Dia.28 Dia.21 10.3 2.3 3 5 11.8 7.3 1Bag(10PC) 1 PG-6 SG-28A 01672012 4.99 SGD
Shipped after 2018-02-26
Dia.48 Black Color Dia.44 Dia.38 Dia.30 13.2 3.2 4 6 14.7 15.4 1PC 1 PG-6 SG-38A 01672073 0.99 SGD
Shipped after 2018-02-26
16, Dia.16 Black, Black Color 13, Dia.13 9, Dia.9 4.5, Dia.4.5 7.8, 7.8 2.3, 2.3 2, 2 3.5, 3.5 8.5, 8.5 5.7g, 5.7 1Bag(10PC) 1 PG-6 SG-9A 01671924 1.99 SGD
Shipped after 2018-02-26
Dia.70 Black Color Dia.65 Dia.60 Dia.50 13.7 3.2 4 6.5 15 27.8 1PC 1 PG-6 SG-60A 01672107 2.99 SGD
Shipped after 2018-02-26
Dia.35 Black Color Dia.31 Dia.26 Dia.19 11.2 3.2 3 5 12.2 7.5 1Bag(10PC) 1 PG-6 SG-26A 01672003 4.99 SGD
Shipped after 2018-02-26
Dia.39 Black Color Dia.35 Dia.30 Dia.23 11.2 3.2 3 5 12.7 8.1 1Bag(10PC) 1 PG-6 SG-30A 01672028 5.99 SGD
Shipped after 2018-02-26
Dia.52 Black Color Dia.48 Dia.42 Dia.34 13.2 3.2 4 6 14.7 17.6 1PC 1 PG-6 SG-42A 01672082 1.99 SGD
Shipped after 2018-02-26
Dia.80 Black Color Dia.75 Dia.70 Dia.60 13.7 3.2 4 6.5 15 32.9 1PC 1 PG-6 SG-70A 01672116 2.99 SGD
Shipped after 2018-02-26
- Black Color Dia.80 Dia.70 Dia.60 12 2 5 5 12 31.5 1PC 1 PG-6 SG-70B 01672125 6.99 SGD
Shipped after 2018-03-07
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
A plug
4
From Japan
On 2017-05-08 08:39:55
The use was OK, but the surface gently sticky, it is easy to attach dirt.
This review is about item#01671942.
Electrical construction
5
From Japan
On 2016-07-25 02:32:34
I bought it for the protection of electric wires to be put out from the outlet box. Workability is good and cost performance is also excellent. I would like to purchase it next time.
This review is about item#01671985.
For the hole, playful.
5
From Japan
On 2016-01-13 18:17:02
It is easy to use.
This review is about item#01671933.
Car maintenance
5
From Japan
On 2015-12-31 18:29:25
There is no particular problem in terms of use. Until now we have ordered genuine parts from automobile manufacturers but we will purchase them in the future.
This review is about item#01671994.
Inlet hole of control panel
5
From Japan
On 2015-07-07 16:41:18
I think that it is as cheap as it is costly. Usually it is saved because it becomes free shipping on tying with other goods. It is also grateful to be able to order in units of pieces.
This review is about item#01672116.

Related Products