Buy more than* S$200* and get FREE SHIPPING

Rubber Cushions

5.00 (1)
Caution
Please refer to the order quantity when oredering.
Mounting Plate Thickness (mm)
(Max.)2
Hardness
50 deg. plus-minus 5 deg.
Weight (g)
2
Color
Black Color
Material
Ethylene Propylene Methylene Linkage Rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 PG-7 E202 01672326 3.82 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in maintenance work
5
From Japan
On 2016-06-07 22:01:12
But it was different from the original parts, mounting also attached comfortably, Installation surface is, it was good thing becomes stable so large.
This review is about item#01672326.

Related Products