Buy more than* S$200* and get FREE SHIPPING

Rubber Cushions

5.00 (2)
Caution
Please refer to the order quantity when oredering.
Mounting Plate Thickness (mm)
(Max.)1.2
Hardness
50 deg. plus-minus 5 deg.
Weight (g)
1.5
Color
Black Color
Material
Ethylene Propylene Methylene Linkage Rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 PG-7A 01672335 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gate door stopper
5
From Japan
On 2017-05-18 15:52:40
I was looking for it by losing the gate stopper. It was saved with exactly the right size.
This review is about item#1672335.
Used as a replacement for cushioning material of large rotary type snow removing machine (22 Hp)
5
From Japan
On 2016-11-03 16:11:08
There is no product of the same standard for other manufacturers, and it is inexpensive and satisfied.
This review is about item#1672335.

Related Products