Buy more than* S$200* and get FREE SHIPPING

Air Gauge

4.20 (20)
Caution
* Use only for its intended purpose, the air pressure measurement of tire.
Purpose
For passenger cars, trucks and bikes
Minimum Scale Value (KPa)
20
Hose Length (mm)
About 330
Compatible Fluid
Air
Measuring Range (kPa)
0-600
Material
(Hose) synthetic rubber (nylon fiber coating), (Chuck) brass, (gauge body) iron / brass / acrylic
Compatible
Schrader valve
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 01679877 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.20
20 Customer Reviews
The reviews are automatic translation.
The air adjustment of bike
5
From Japan
On 2016-05-16 11:54:49
The other, I seem to have gone out of print, outlet plug to the valve was the first time those of the vertical. When I do the work, we were able whopping measured without air leakage at all! No longer be frustrating. Replacement also think the same.
This review is about item#01679877.
Air adjustment of tire
1
From Japan
On 2016-05-11 10:00:14
Amon air gauge for the display of about 2K, this air gauge will end up with about 4K. What failure of the product?
This review is about item#01679877.
For air pressure measurement of tire
4
From Japan
On 2016-01-29 15:10:02
Price is also affordable, but it is easy to use, easy to see because the air pressure at the time of measurement is fixed And it is reset when you press the button to return to the 0
This review is about item#01679877.
Air check of tire
5
From Japan
On 2016-01-12 23:15:05
There was a price to anxiety, but it was surprisingly usable items and try to use. Although cushion material of rubber were Yes wound to the previous model around the meter, there is no in this model. The point is I'm sorry, functional surfaces would be decent tire gauge because it firmly. If you are driving a car is an essential tool! !
This review is about item#01679877.
Air amount check at the time of private cars in the tire replacement, etc.
3
From Japan
On 2015-12-17 20:41:52
Since Monotarou brand of previous type of air gauge is broken without having three years and replacement. Body Unlike the previous type and there is a little anxiety because it is not guarded by rubber. It usability is used normally without expensive third-party products and inferiority, error almost no such. This time of the hope that does not break immediately.
This review is about item#01679877.
Air pressure management of car
5
From Japan
On 2015-12-16 00:20:21
Straight is I and so easy to use! The same type of Amon has also owns, but it was completely different if I use this you did not care about anything until now. Is there a tip experience that swing and the angle is or re-weighing two to three times can not be measured by one shot subtle to the other? It was a one-shot measurement Once you use it. However, a special case as of Amon did not come with.
This review is about item#01679877.
maintenance
4
From Japan
On 2015-12-14 10:36:05
Durability anxiety.
This review is about item#01679877.
Check air pressure at tire change
3
From Japan
On 2015-12-08 14:51:11
Cost effectiveness is satisfactory. I feel that the shape of the metal fitting is bad or I can slide and my hands hurt with a metal fitting that is crimped.
This review is about item#01679877.
Air pressure adjustment
5
From Japan
On 2015-10-19 18:29:44
Once you measure pressure with a needle type air gauge, its numerical reading is very easy to handle as it only sees the needle slowly. Air conditioning is also easy as it fills the air a little higher and only after pulling out with the button.
This review is about item#01679877.
measurement
5
From Japan
On 2015-09-06 18:12:39
It is cheap and there is no problem
This review is about item#01679877.

Related Products