Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Marking Cable Ties

4.23 (13)
Caution
* Use indoors. * Use as soon as possible after opening since it is easy to be broken if the moisture content get low by drying., * Use indoors. * Use as soon as possible after opening since it is easy to be broken if the moisture content get low by drying.
Purpose
For identification of electric wire, cable, etc., For identification of electric wire, cable, etc.
Loop Tension Strength Minimum Value(N[kgf])
78.4[8]
Dimension A (Degree)
18
Printing Type
Oil-based pen
Standard
UL standard product
Operating Temperature Range (deg C)
-40-85
Type
Standard
Color
White
Width (mm)
About 2.5
Material
66 nylon
...see all
Product Options
ADD TO CART
Overall Length (mm) Dimensions L7 (mm) Face of Seal Size (mm) Dimensions L5 (mm) Dimensions L6 (mm) Dimensions L4 (mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D1 (mm) Dimensions L9 (mm) Maximum Bundle Diameter (phi mm) Dimensions L10 (mm) Dimension L1 (mm) Dimensions L8 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimensions L7 (mm) Face of Seal Size (mm) Dimensions L5 (mm) Dimensions L6 (mm) Dimensions L4 (mm) Dimension L3 (mm) Dimension L2 (mm) Dimension D1 (mm) Dimensions L9 (mm) Maximum Bundle Diameter (phi mm) Dimensions L10 (mm) Dimension L1 (mm) Dimensions L8 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 3.7+/-0.1 20.5x9.4 4.6+/-0.1 5.0+/-0.1 2.55+/-0.15 5.2+/-0.1 62.4+/-0.6 19 1.05+/-0.1 19 - 105+/-1.4 85.4+/-0.9 1Pack(100PC) 1 MTA-110-M-YT 01679913 5.40 SGD
In stock
96 5.4+/-0.1 25.4x8.3 25.4+/-0.3 5.3+/-0.1 2.54+/-0.15 8.3+/-0.2 54+/-1.4 21 77.5+/-0.78 21 1.0+/-0.1 96+/-1 4.25+/-0.1 1Pack(100PC) 1 MTB-100-M-YT 01679904 5.33 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-10-18 11:53:45
Is recommended. Even when compared with those of some corporation, there is no inferiority.
This review is about item#1679904.
Fill in the connecting cord of equipment
5
From Japan
On 2016-07-07 16:27:30
The size of the entry field is a good size. Beautiful unstoppable in look and perfect for the code. Price is no perfect.
This review is about item#01679904.
Equipment main unit within a limited scan Bae - used in the bull ten number - scan weak hairs. Than round F, there is no sagging of F, in order to check twice a year inspection at the wiring is superior, use.
5
From Japan
On 2016-04-04 15:36:48
Previously, it is using. Quality is available without a problem. Destination name, sheet printed with yourself - is Le, it may be Kuttsu with condition cage stuck. Is the price, but Puraibe - if To brand, is good if a little more cheaply. If you use a postage etc. cash on delivery, when a small amount Offer, costly.
This review is about item#01679913.
Label pretend wiring
4
From Japan
On 2016-03-31 22:19:53
The product itself, especially inferior is not with other companies. Like the other products Speaking greed, Bag I think that with a zipper and the usability is good.
This review is about item#01679904.
wiring
5
From Japan
On 2016-03-16 22:23:13
You can use without any problems.
This review is about item#01679904.
Wiring piping of vehicle
1
From Japan
On 2016-02-25 23:55:18
It can be as binding band is bad, useless in the verge full detent portion easily escape when you turn off the extra length. So as not to poke a hand, the machinery and equipment to be delivered to the weak electric major clients that are required to turn off the extra length in the verge full detent portion can not be used. It was noted.
This review is about item#01679913.
Wiring piping of vehicle
1
From Japan
On 2016-02-25 23:54:21
It can be as binding band is bad, useless in the verge full detent portion easily escape when you turn off the extra length. So as not to poke a hand, the machinery and equipment to be delivered to the weak electric major clients that are required to turn off the extra length in the verge full detent portion can not be used. It was noted.
This review is about item#01679904.
Power cable, LAN cable, for the identification of the antenna wire, etc.
5
From Japan
On 2016-01-14 01:49:35
It is convenient to mistake-free wiring work, but the plate was good even if a little larger after
This review is about item#01679913.
Accessories for storage management products
5
From Japan
On 2015-10-27 14:59:43
Delivery time just want a little more quickly.
This review is about item#01679913.
Outlet, and use the naming of wiring around the TV.
5
From Japan
On 2015-08-04 21:34:50
I found at last. Indeed Monotarou's assortment preeminent were looking for much, we should find more quickly. It was very helpful.
This review is about item#01679904.

Related Products