Buy more than* S$200* and get FREE SHIPPING

Long Retractable Belt And Stanchion Post

3.67 (3)
Outer Diameter (phi mm)
350
Belt Length (m)
2
Belt Width (mm)
50
Height (mm)
920
Weight (kg)
9
...see all>
Product Options
ADD TO CART
Material (base) Material (pole) Material (belt) Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (base) Material (pole) Material (belt) Belt Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless 201 Stainless 201 Nylon Red 1PC 1 BS-512 01699477 129.99 SGD
In stock
- - - - 1set(2pc) 1 BS-512SET 21598815 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For work vehicles
5
From Japan
On 2015-12-10 21:00:42
There are no oil leaks etc. I have been repeating. Filtration performance is a concern compared to genuine, but compromises on price and exchanges every oil change.
This review is about item#37569436.
Replacement of bulb as maintenance service
5
From Japan
On 2014-01-23 13:25:52
Of course, I am satisfied without being inferior to a genuine wearing light bulb. It's cheapest.
This review is about item#58586087.
Electrical construction
3
From Japan
On 2013-07-31 18:50:28
There is sense of smoothness, you do not have to stick to your skin even if you write sweat. It is easy to move because the suspension is slightly thick. A small pocket with zipper on the right foot is just good for putting on a cell phone. The flap of the side pocket is a button closure, but sometimes I feel troublesome compared to snap buttons and Velcro, but it is simple and reliable so it is neither possible nor impossible.

Related Products