Buy more than* S$200* and get FREE SHIPPING

Residual Chlorine Checker

3.50 (4)
Caution
Limited for tap water (water temperature: 20 degree c +/- 5 degree c, pH:7.3 +/- 0.2)
Water Resistance
Drip-proof IPX5
Measuring Target
Free residual chlorine (tap water only)
Number of Measurements
5000 times
Measurment Range (mg/L)
0-0.80
Power
DC1.5V, AAA alkaline batteries (LR03) x1 this
Outside Dimension (depth D x Width W x Height H) (mm)
36x234x22
Weight (g)
About 82 (including the battery)
Color
White
Material
(Body) ABS resin, (cap) PE resin, (electrode) platinum silver chloride
Accessories
AAA alkaline batteries (LR03) x1 this
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EW506WH 01773747 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Use in tap water Kalki neutralizing the results evaluation of the coffee machine
5
From Japan
On 2016-05-30 09:56:29
Simple and very easy to use. Attached to the sample of the first tap water, round and round churning when the result is sampled to display machine. To Kalki neutralizing use the powder of vitamin C, but it is understood to quickly neutralized with powder 1-3 grain of powder vitamin C to 2L bottle.
This review is about item#01773747.
Measurement of the terminal chlorine concentration of domestic water supply equipment of the tap water.
4
From Japan
On 2015-10-26 05:14:56
Usage may be simple.
This review is about item#01773747.
Inspection of tap water
4
From Japan
On 2015-07-21 08:50:09
Tip I want you to a little thick. Using the nerve to handling too thin.
This review is about item#01773747.
Simple residual chlorine check of the facility
1
From Japan
On 2015-05-08 11:30:08
I bought I think simpler than the DPD method, but frequently be much higher number compared to the DPD method comes out, the last to come to display a numeric value that can not be there, did not become useless. Manufacturers, inquiry response and although commodity was the me also Investigative Response on the return, only to accept, on the answer is ambiguous, not also obtained such clear measures, gave up using it. Honestly, not recommended.
This review is about item#01773747.

Related Products