Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Alcohol Sensor

4.80 (5)
Dimensions (Depth D x Width W x Height H)(mm)
20x37x120
Detecting Method
Semiconductor gas sensor
Minimum Scale Value
0.05mg/L
Display
LCD display (with backlight) 12 stage display
Allowable Temperature (degreeC)
5-35
Measurment Range (mg/L)
0-0.50
Weight (g)
About 75 (including battery)
Material
(Body) ABS resin, (lens) PMMA resin
Accessories
AAA alkaline battery x2 This, PE bag with zipper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC310 01773765 64.05 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
健康管理
5
From Japan
On 2017-04-21 15:24:43
晩酌に焼酎41度を1合飲んだら、夜中1時ころまではアルコールが呼気に残ることが分かりました。
This review is about item#1773765.
Measured before the start of work start
5
From Japan
On 2016-12-07 14:33:02
Although measured before every morning of opening start, there is a waiting time for the first time only 15 seconds. It becomes 5 seconds waiting time from the second time, but I feel a long wait time of 15 seconds for the first time every morning.
This review is about item#1773765.
Before starting work
4
From Japan
On 2016-05-24 18:49:41
Easy to use than the previous ones. It can be seen quickly.
This review is about item#01773765.
Service prior to check
5
From Japan
On 2015-09-17 19:03:07
Thank you very good products. We are satisfied with both the price.
Service prior to check
5
From Japan
On 2015-09-17 18:57:45
Thank you very good products. We are satisfied with both the price.

Related Products