Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heatstroke Alarm

4.00 (1)
Dimensions (Depth D x Width W x Height H)(mm)
36x58x108
Alarm Time and Volume
Up to about 30sec, 3 stages (large / 75dB / small / 65dB / None)
Battery Life
About three months (at the time of 4 hours a day use)
Display
WBGT / 1 degC unit, temperature /0.1 degC units, humidity / 1% increments
Humidity Measurement Range (%)
20-90
Temperature Measurement Range (deg C)
0-50
Power
DC3V (CR2032 battery x1 pieces)
Weight (g)
About 65 (battery, including carabiner, etc.)
Accessories
CR2032x1 pieces, hanging attachment (white, blue one each), one carabiner, one driver
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TT560WH 01773756 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor work
4
From Japan
On 2014-08-09 15:38:51
There is also that the alarm is ringing, but I do not feel so much sensory temperature. No choice because the numerical measurement, It sounds too much? I thought.
This review is about item#01773756.

Related Products