Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wireless Multi Channel Thermohygrometer

Display Interval
About 2min (FAST), about 4min (SLOW)
Type of display Temperature
Digital
Battery Life
About 1 year (alkaline battery use, alarm unused, SLOW setting)
Operating Temperature/Humidity Range
0 over 50 degree C, 0 over 90% RH (but with no condensation)
Setting Range
[Upper / lower eye alarm temperature (TA) 0 over 50 degree C / set interval 0.5 degree C, temperature probe (T1 / T2) over 40 over 70 degree C / set interval 0.5 degree C, humidity (RH) 5 over 99% RH / Settings interval 1% RH, buzzer volume 70dB (distance
Display Items
Temperature (TA), humidity (RH), temperature probe (T1), temperature probe (T2)
Display Range
Temperature (TA) over 20 over 70 degree C, temperature probe (T1 / T2) over 40 over 70 degree C, humidity (RH) 5 over 99% RH
Dimensions (Width W x Height H x Depth D) (mm)
120x134x30 (not including antenna or the like protrusions)
Minimum
Temperature (TA) 0.1 degree C, temperature probe (T1 / T2) 0.1 degree C, humidity (RH) 1% RH
Power
AA alkaline battery x4 present, AC adapter (sold separately)
Weight (g)
About 325 (including battery)
Accessories
Manual, AA batteries x4 present (monitor), a child machine (external sensor unit) AD5663 over 01 (with this temperature probe x2)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5663 01775226 189.99 SGD
In stock
ADD TO CART

Related Products