Buy more than* S$200* and get FREE SHIPPING

New Razor Blade

5.00 (1)
Cutting Edge Angle (degree)
30, 30
Blade Thickness (mm)
0.38, 0.38
Material
Alloy tool steel, Alloy tool steel
Compatible Body
Design knife, Design knife (yellow / black), Design knife (yellow / black / pink / blue) stationery mount, Design knife, Design knife (yellow / black), Design knife (yellow / black / pink / blue) stationery mount
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(30Sheet) 1 XB216 01775524 2.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
CUTTING SHEET CUT
5
From Japan
On 2015-10-20 16:08:55
It is used for the cutting of the part which can not be cut with the plotter and the replacement blade of the ultrasonic cutter It is earlier that the sharpness falls if it is other commodity but this cutter blade holds about twice If there is a thing with many numbers Is good
This review is about item#01775524.

Related Products