Buy more than* S$200* and get FREE SHIPPING

Seed Tray

4.50 (2)
Caution
* Use with paper mat.* This product uses recycled material. The colors may be slightly different from the photo.
Inner Dimensions (Long x Wide x Height)(mm)
280x580x28
Number of Holes
184
Hole Diameter (phi mm)
3
Color
Black
Material
Yori-zai (PP / PE mixed recycled materials)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 - 01775533 7.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Organizing seedling pot
5
From Japan
On 2015-09-10 20:56:58
The more 5cm There is slight width there may be those of short size. The price is the same.
This review is about item#01775533.
Such as Ikuo of mesclun
4
From Japan
On 2015-02-03 14:47:22
Just well on the size of the thickness of both, it has come in handy. New is tight smell, the big problem is not so disappears soon.
This review is about item#01775533.

Related Products