Buy more than* S$200* and get FREE SHIPPING

Seed Tray

2.75 (4)
Caution
* Use with paper mat.* This product uses recycled material. The colors may be slightly different from the photo.
Inner Dimensions (Long x Wide x Height)(mm)
280x580x28
Number of Holes
56
Hole Diameter (phi mm)
2
Color
Black
Material
Yori-zai (PP / PE mixed recycled materials)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 - 01775542 7.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Farm work (paddy rice)
2
From Japan
On 2016-09-10 20:09:07
Had been 1 packed in 20 sheets had cracked crushed the box at the bottom. The last time when the order is a pity because there was no problem.
This review is about item#1775542.
Farm work (paddy rice)
2
From Japan
On 2016-04-04 04:03:47
First of all, it had been cracked about three as a commodity. Please give me a quality check of the shipment. Use impression, have raised is probably because the bottom of the new, thick bed soil becomes thinner. I had made quite a lot in the same amount of bed soil. It became the saving of bed soil, but the growth of seedlings worry ....
This review is about item#01775542.
Underlay of TO plug tray for raising seedlings
2
From Japan
On 2016-02-10 02:52:57
In the underlying use of the TO plug tray for raising seedlings, 56 holes, Ja unnecessary! ! At least, there is a hole, the best selection of no hole! !
This review is about item#01775542.
For rice seedlings sowing
5
From Japan
On 2015-04-04 08:16:31
We are very satisfied. There is no hurt corners have not in possession part seedling boxes in wall thickness. It is the degree to which you but do not mind there is a little burr. In the past because those who purchased at home centers was poor this time was purchased as a trial buy next time will buy even minute of rest.
This review is about item#01775542.

Related Products