Buy more than* S$200* and get FREE SHIPPING

Atomic Clock

Battery Life
About 1 year
Radio Reception Function
Automatic reception / manual reception, with automatic tuning function
Electric Wave Type
(Receiving radio waves) longwave standard JJY, (frequency) 40kHz / 60kHz
Batteries
Manganese batteries AA x2
Functions
Temperature measurement function, humidity measurement function, living environment notification function: notification icon, electronic sound the alarm, it also sounds with snooze function even stop even when you stop, month / day / day of the week display, full auto-calendar, 12/24 hour display switching , LED light (with afterglow function)
Dimensions (Width W x Depth D x Height H) (mm)
116x71x88
Weight (g)
225
Color
White
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DQL-210J-7JF 01775768 42.99 SGD
In stock
ADD TO CART

Related Products