Buy more than* S$200* and get FREE SHIPPING

Safety check Akarimado

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Door Thickness (mm)
28-40
Material (frame)
ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 077825 76009516 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
I can put it on the door of the child's room
5
From Japan
On 2017-09-29 21:18:27
I added one to try. The thickness was 16 mm less, 6 mm was added to each side to add plates.
This review is about item#76009516.
Mounting as a light to the toilet door
4
From Japan
On 2017-05-08 14:51:33
Easy to install, finished in a short time. Well, if the window area was a little bigger it was perfect. Since it was simple, no manuals were attached, but I was thankful that there was a paper pattern when clipping the door.
This review is about item#76009516.
Toilet fittings
4
From Japan
On 2016-05-31 09:03:09
I think it is good to have color variations ~ Installation was easy.
This review is about item#76009516.
Toilet, light sink in toilet
5
From Japan
On 2016-01-11 14:46:07
I did not need experts and it was very easy to install.
This review is about item#76009516.

Related Products