Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lineman's Pliers

4.00 (13)
Caution
* Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose., * Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose.
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Copper Wire
2.3
Cutting Capacity (phi mm) Steel Wire
1.6
Material
S55C
...see all>
Product Options
ADD TO CART
Overall Length (mm) Maximum Opening (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Maximum Opening (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
163 27.0 190 1PC 1 H-150 01779916 -
Discontinued
[x]
215 38.4 380 1PC 1 H-200 01779934 -
Discontinued
[x]
180 35.3 250 1PC 1 H-175 01779925 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2017-03-28 14:40:06
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#1779934.
When processing the number line
4
From Japan
On 2017-02-13 22:12:32
It is accurate for cost, easy to use, it seems to be usable all the time.
This review is about item#1779934.
When wearing the VVF in the attic
4
From Japan
On 2017-01-21 16:24:37
The impression of using this pliers, I dislike a little color. And, the VVF can not run out. The good thing is that the price was cheap. But I wonder if people buy this pliers and buy it.
This review is about item#1779925.
Cut the wire etc.
5
From Japan
On 2016-12-05 16:21:02
I have various large and small radio pliers, nippers and so on, but old-fashioned pliers were old, so I got it newly. The feeling of use is now.
This review is about item#1779916.
work
5
From Japan
On 2016-11-20 01:18:01
There are various kinds of makers, but this is enough. It can be used at all.
This review is about item#01779916.
Electrical construction
1
From Japan
On 2016-08-30 10:08:07
It is hard to cut even with VA 2.0 x 2 C It is bad cut
This review is about item#1779934.
Mechanical repair
5
From Japan
On 2016-07-26 19:26:37
Is it because this price is cheap? It can not be helped somewhat small, but I am worried about durability. It is a decision after using it.
This review is about item#01779916.
maintenance
4
From Japan
On 2016-07-06 17:48:42
There is no problem, feeling of use is good.
This review is about item#01779934.
Used for machine maintenance etc.
4
From Japan
On 2016-04-19 16:09:59
It is not different from what I sell at a home center, but I bought it because it is a bit cheap. I do not know the durability yet, but for now it can be used without problems. If you are cheaper a bit, I will try different sizes.
This review is about item#01779925.
Scissors
3
From Japan
On 2015-09-14 16:07:27
It is normal
This review is about item#01779916.

Related Products