Buy more than* S$200* and get FREE SHIPPING

Weight Roller

4.58 (33)
Caution
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
...see all>
Product Options
ADD TO CART
Compatible Maker Outer Diameter (phi mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Compatible Maker Outer Diameter (phi mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Honda 18 13 14 1Set(3PC) 1 01781483 10.99 SGD
In stock
Yamaha 15 5.5 12 1Set(3PC) 1 01781587 7.99 SGD
In stock
Yamaha 15 6 12 1Set(3PC) 1 01781596 7.99 SGD
In stock
Yamaha 15 6.5 12 1Set(3PC) 1 01781605 7.99 SGD
In stock
Yamaha 15 7 12 1Set(3PC) 1 01781614 7.99 SGD
Shipped after 2018-01-24
Yamaha 18 10.5 12 1Set(3PC) 1 01781797 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 11 12 1Set(3PC) 1 01781806 12.99 SGD
Shipped after 2018-01-24
Yamaha 20 5 12 1Set(3PC) 1 01781815 12.99 SGD
Shipped after 2018-01-24
Yamaha 20 6 12 1Set(3PC) 1 01781824 12.99 SGD
Shipped after 2018-01-24
Yamaha 20 7 12 1Set(3PC) 1 01781833 15.99 SGD
Shipped after 2018-01-24
Perch 17 3 12 1Set(3PC) 1 01781912 10.99 SGD
Shipped after 2018-01-24
Perch 17 3.5 12 1Set(3PC) 1 01781928 13.99 SGD
Shipped after 2018-01-24
Perch 17 4 12 1Set(3PC) 1 01781937 9.99 SGD
Shipped after 2018-01-24
Perch 17 4.5 12 1Set(3PC) 1 01781946 9.99 SGD
Shipped after 2018-01-24
Perch 17 7 12 1Set(3PC) 1 01781998 10.99 SGD
Shipped after 2018-01-24
Perch 17 10.5 12 1Set(3PC) 1 01782068 7.99 SGD
Shipped after 2018-01-24
Perch 17 11 12 1Set(3PC) 1 01782077 7.99 SGD
In stock
Perch 17 12 12 1Set(3PC) 1 01782095 10.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 11 15 1Set(3PC) 1 01782156 15.99 SGD
Shipped after 2018-01-24
Honda 16 11 13 1Set(3PC) 1 01781352 10.99 SGD
Shipped after 2018-01-24
Honda 16 11.5 13 1Set(3PC) 1 01781368 -
Discontinued
[x]
Honda 18 7 14 1Set(3PC) 1 01781422 12.99 SGD
Shipped after 2018-01-24
Honda 18 8 14 1Set(3PC) 1 01781438 12.99 SGD
Shipped after 2018-01-24
Honda 18 14 14 1Set(3PC) 1 01781492 10.99 SGD
Shipped after 2018-01-24
Yamaha 15 4.5 12 1Set(3PC) 1 01781562 7.99 SGD
In stock
Yamaha 15 9.5 12 1Set(3PC) 1 01781666 10.99 SGD
Shipped after 2018-01-24
Yamaha 18 6 12 1Set(3PC) 1 01781702 12.99 SGD
Shipped after 2018-01-24
Yamaha 20 9 12 1Set(3PC) 1 01781858 10.99 SGD
In stock
Perch 17 5 12 1Set(3PC) 1 01781955 7.99 SGD
In stock
Perch 17 6 12 1Set(3PC) 1 01781973 7.99 SGD
Shipped after 2018-01-24
Perch 17 6.5 12 1Set(3PC) 1 01781982 7.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 19 15 1Set(3PC) 1 01782235 10.99 SGD
In stock
Honda 16 8 13 1Set(3PC) 1 01781298 7.99 SGD
In stock
Honda 16 8.5 13 1Set(3PC) 1 01781307 7.99 SGD
In stock
Honda 16 13 13 1Set(3PC) 1 01781395 9.99 SGD
Shipped after 2018-01-24
Honda 18 16 14 1Set(3PC) 1 01781517 12.99 SGD
Shipped after 2018-01-24
Honda 18 17 14 1Set(3PC) 1 01781526 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 5.5 12 1Set(3PC) 1 01781693 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 6.5 12 1Set(3PC) 1 01781718 12.99 SGD
Shipped after 2018-01-24
Perch 17 5.5 12 1Set(3PC) 1 01781964 10.99 SGD
Shipped after 2018-01-24
Perch 17 8 12 1Set(3PC) 1 01782016 9.99 SGD
Shipped after 2018-01-24
Perch 17 8.5 12 1Set(3PC) 1 01782025 7.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 14 15 1Set(3PC) 1 01782183 10.99 SGD
In stock
Honda 16 4 13 1Set(3PC) 1 01781212 13.99 SGD
Shipped after 2018-01-24
Honda 16 9 13 1Set(3PC) 1 01781316 7.99 SGD
In stock
Honda 18 5 14 1Set(3PC) 1 01781404 12.99 SGD
Shipped after 2018-01-24
Honda 18 10 14 1Set(3PC) 1 01781456 12.99 SGD
Shipped after 2018-01-24
Honda 18 12 14 1Set(3PC) 1 01781474 12.99 SGD
Shipped after 2018-01-24
Yamaha 15 5 12 1Set(3PC) 1 01781578 7.99 SGD
In stock
Yamaha 18 5 12 1Set(3PC) 1 01781684 12.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 15 15 1Set(3PC) 1 01782192 10.99 SGD
In stock
Honda 16 3 13 1Set(3PC) 1 01781194 10.99 SGD
Shipped after 2018-01-24
Honda 16 3.5 13 1Set(3PC) 1 01781203 13.99 SGD
Shipped after 2018-01-24
Honda 16 4.5 13 1Set(3PC) 1 01781228 7.99 SGD
In stock
Honda 16 5 13 1Set(3PC) 1 01781237 7.99 SGD
In stock
Honda 16 5.5 13 1Set(3PC) 1 01781246 7.99 SGD
In stock
Honda 16 6 13 1Set(3PC) 1 01781255 7.99 SGD
In stock
Honda 18 6 14 1Set(3PC) 1 01781413 12.99 SGD
Shipped after 2018-01-24
Honda 18 9 14 1Set(3PC) 1 01781447 10.99 SGD
Shipped after 2018-01-24
Yamaha 15 7.5 12 1Set(3PC) 1 01781623 10.99 SGD
Shipped after 2018-01-24
Yamaha 15 8.5 12 1Set(3PC) 1 01781648 10.99 SGD
Shipped after 2018-01-24
Yamaha 15 9 12 1Set(3PC) 1 01781657 14.99 SGD
Shipped after 2018-01-24
Yamaha 20 14 12 1Set(3PC) 1 01781903 12.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 10 15 1Set(3PC) 1 01782147 10.99 SGD
Shipped after 2018-01-24
Honda 16 7.5 13 1Set(3PC) 1 01781282 7.99 SGD
In stock
Honda 18 15 14 1Set(3PC) 1 01781508 10.99 SGD
Shipped after 2018-01-24
Yamaha 15 3 12 1Set(3PC) 1 01781535 7.99 SGD
In stock
Yamaha 15 8 12 1Set(3PC) 1 01781632 10.99 SGD
Shipped after 2018-01-24
Yamaha 15 10 12 1Set(3PC) 1 01781675 9.99 SGD
Shipped after 2018-01-24
Yamaha 18 7 12 1Set(3PC) 1 01781727 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 9.5 12 1Set(3PC) 1 01781772 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 10 12 1Set(3PC) 1 01781788 12.99 SGD
Shipped after 2018-01-24
Yamaha 20 11 12 1Set(3PC) 1 01781876 10.99 SGD
Shipped after 2018-01-24
Perch 17 7.5 12 1Set(3PC) 1 01782007 7.99 SGD
Shipped after 2018-01-24
Perch 17 10 12 1Set(3PC) 1 01782052 10.99 SGD
Shipped after 2018-01-24
Perch 17 11.5 12 1Set(3PC) 1 01782086 7.99 SGD
Shipped after 2018-01-23
Perch 17 12.5 12 1Set(3PC) 1 01782104 7.99 SGD
Shipped after 2018-01-24
Perch 17 13 12 1Set(3PC) 1 01782113 10.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 8 15 1Set(3PC) 1 01782122 12.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 12 15 1Set(3PC) 1 01782165 10.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 16 15 1Set(3PC) 1 01782208 10.99 SGD
In stock
Honda / Suzuki 20 18 15 1Set(3PC) 1 01782226 10.99 SGD
In stock
Honda 16 10.5 13 1Set(3PC) 1 01781343 9.99 SGD
Shipped after 2018-01-24
Honda 16 12 13 1Set(3PC) 1 01781377 10.99 SGD
Shipped after 2018-01-24
Honda 16 12.5 13 1Set(3PC) 1 01781386 9.99 SGD
Shipped after 2018-01-24
Yamaha 15 3.5 12 1Set(3PC) 1 01781544 7.99 SGD
In stock
Yamaha 15 4 12 1Set(3PC) 1 01781553 10.99 SGD
Shipped after 2018-01-24
Yamaha 20 8 12 1Set(3PC) 1 01781842 10.99 SGD
In stock
Yamaha 20 10 12 1Set(3PC) 1 01781867 10.99 SGD
In stock
Yamaha 20 12 12 1Set(3PC) 1 01781885 10.99 SGD
In stock
Yamaha 20 13 12 1Set(3PC) 1 01781894 12.99 SGD
Shipped after 2018-01-24
Perch 17 9 12 1Set(3PC) 1 01782034 7.99 SGD
In stock
Honda / Suzuki 20 13 15 1Set(3PC) 1 01782174 10.99 SGD
In stock
Honda 16 6.5 13 1Set(3PC) 1 01781264 7.99 SGD
In stock
Honda 16 7 13 1Set(3PC) 1 01781273 7.99 SGD
In stock
Honda 16 9.5 13 1Set(3PC) 1 01781325 10.99 SGD
Shipped after 2018-01-24
Honda 16 10 13 1Set(3PC) 1 01781334 7.99 SGD
In stock
Honda 18 11 14 1Set(3PC) 1 01781465 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 7.5 12 1Set(3PC) 1 01781736 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 8 12 1Set(3PC) 1 01781745 10.99 SGD
Shipped after 2018-01-24
Yamaha 18 8.5 12 1Set(3PC) 1 01781754 12.99 SGD
Shipped after 2018-01-24
Yamaha 18 9 12 1Set(3PC) 1 01781763 12.99 SGD
Shipped after 2018-01-24
Perch 17 9.5 12 1Set(3PC) 1 01782043 10.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 9 15 1Set(3PC) 1 01782138 15.99 SGD
Shipped after 2018-01-24
Honda / Suzuki 20 17 15 1Set(3PC) 1 01782217 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.58
33 Customer Reviews
The reviews are automatic translation.
Used for Today AF61
5
From Japan
On 2018-01-12 20:11:16
It is safe because it is made of Daytona! Bought 4.5 g & 6.5 g Acceleration and reaction were satisfying and satisfied!
This review is about item#1781228.
Maintenance of the scooter
3
From Japan
On 2017-08-20 20:00:30
Usually 6 pieces will be used as one set so order 2 sets it is necessary. Some of those who use it will have more than one mass Although it may be used in combination, as with genuine I think that there are many people using the same mass of six. I think whether there is a little discount if it is 2 sets.
This review is about item#1782217.
Used when replacing the pulley belt
4
From Japan
On 2017-08-14 13:51:19
This weight is carved weight, so it is saved when adjusting weights.
This review is about item#1781605.
Bike's
4
From Japan
On 2017-05-22 22:55:47
I installed it on the 3YK jog. It is the same 5 grams as before. Acceleration improved, but I think that the rotation of the engine got higher at the same speed.
This review is about item#1781578.
Replace genuine weight rollers
4
From Japan
On 2017-05-01 21:05:46
We exchanged with genuine weight rollers. I replaced it with a high speed pulley, but when I used other company's cheap weight rollers I did not use 1000 km, but I reduced the direction and purchased this item that was well reputed for durability. Although I ran about 500 km, how to reduce it has not occurred so far. As the price goes down a bit, the cospara will get better. . .
This review is about item#1781237.
Scooter Maintenance
5
From Japan
On 2017-04-07 00:11:04
This manufacturer is considerably more durable than genuine parts. Even in the mileage where genuine was completely reduced, it is only a small helicopter. It is regrettable that it is slightly higher than other manufacturers.
This review is about item#01782104.
Just a good weight.
3
From Japan
On 2017-03-04 01:44:24
I wanted you to set the item for one car at any rate ...
This review is about item#01781858.
Maintenance Maintenance
4
From Japan
On 2017-02-11 15:24:21
It is confirmed and evaluated to see how much wear will occur though it does not change so much.
This review is about item#1781255.
Maintenance of the motorcycle
3
From Japan
On 2017-02-02 16:54:46
We used it for maintenance of address 110. I will do one piece reduction.
This review is about item#1782104.
Maintenance of Signas X
5
From Japan
On 2016-12-17 18:37:40
The product is also well built, and it can be used without problems at the present time.
This review is about item#1781867.

Related Products