Buy more than* S$200* and get FREE SHIPPING

Standard socket 8mm

2.00 (1)
Caution
*This product is manufactured in Japanese standards. Please check the specification before you order.
Width Across Flat (mm)
8
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
774-7055 1pc 1 OS3080 06932415 7.99 SGD
Shipped after 2018-01-30
774-7136 1pc 1 OS4080 06932424 8.99 SGD
Shipped after 2018-01-26
- 1pc 1 S4080 06932458 7.99 SGD
Shipped after 2018-01-31
- 1pc 1 S2080 06932433 6.99 SGD
Shipped after 2018-01-31
- 1pc 1 S3080 06932442 6.99 SGD
Shipped after 2018-01-31
773-8731 1pc 1 121080 06932406 8.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
2
From Japan
On 2017-07-05 14:35:30
Snake tool is good, inexpensive and likes it. However, I do not know the sq insertion size when viewed on this site. If you can correspond with this on a monotaro side, you will be saved, but if you think of the same thing by looking at this, you can check the insertion size by searching for "trussco part number". Although I thought about replenishing according to the old socket on hand, I purchased it based on the markings on the side of the socket, the line pattern, the knurled shape, etc. I just wanted 3/8 but 1/4 arrived It was. It is cheap, so I do not feel like returning it, but it is disappointing. . . Because it is a free shipping site at 3000 yen, I purchase this hand when the amount does not arrive a little, but if I can understand a bit more ...,
This review is about item#6932433.

Related Products