Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Minimo precision file fine bamboo grass shaped

Overall Length (mm)
140
Thickness (mm)
2.1
Width (mm)
4.8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1 bag 1 06970565 73.99 SGD
Shipped after 2018-06-27
ADD TO CART