Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Minimo precision file second cut bamboo grass shaped

Overall Length (mm)
180
Thickness (mm)
2.2
Width (mm)
5.6
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1 bag 1 06970732 81.99 SGD
Shipped after 2018-06-27
ADD TO CART