Buy more than* S$200* and get FREE SHIPPING

Minimo forming electrodeposition diamond dresser V type

Length (mm)
100
Height (mm)
10
Grain Size
120
Width (mm)
25
TRUSCO Part Number
499-8243
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1 pc 1 06970958 349.99 SGD
Shipped after 2018-01-25
ADD TO CART