Buy more than* S$200* and get FREE SHIPPING

Polyethylene Gloves

4.54 (78)
Caution
*It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anythin, *It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anything sharp. * Since there is a risk of electric shock, do not touch the current.* Avoid using in a liquid such as water and oil.The liquid may sink through.* Avoid direct sunlight, high temperature and high humidity on storage.
Purpose
Home use, food processing industry, machinery industry, lab, etc., Home use, food processing industry, machinery industry, lab, etc.
Overall Length (cm)
About 28
Color
Clear
Thickness (mm)
About 0.027
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 12.5 About 7.5 S 1Box(100Sheet) 1 - 01792455 3.99 SGD
In stock
About 14.4 About 9.1 L 1Box(100Sheet) 1 - 01792473 3.99 SGD
In stock
About 12.8 About 8.1 M 1Box(100Sheet) 1 - 01792464 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 58
4 star 10
3 star 6
2 star 2
1 star 2
Review Rating: 4.54
78 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2018-05-05 16:15:30
I bought it because it was less expensive than what I had purchased at home center. I am satisfied because I am able to work without any inferiority.
This review is about item#1792455.
Cleaning the toilet
5
From Japan
On 2018-04-23 10:02:29
Until now I was using nitrile gloves, but considering cost, I changed it to cheap price. For disposable, it was enough here.
This review is about item#1792455.
Dirt control
5
From Japan
On 2018-04-11 17:38:27
It is a favorite item Hand size 19.5 cm It is just fit, L size reserves so soon will be torn so quickly The amount you can exchange immediately as soil is attractive as well.
This review is about item#1792464.
Daily work
5
From Japan
On 2018-04-06 18:54:17
I think that it is very excellent in cost performance. Since the price is also inexpensive and surely decreases as a consumable item, As purchasing as an amount adjustment to make it free shipping, I think that it is a user-friendly product in various aspects.
This review is about item#1792455.
Food Processing
5
From Japan
On 2018-03-28 15:00:09
Because the size is larger than those of other companies, purchase S size (other company M size). Quality is not bad, and this price is saved because it is disposable.
This review is about item#1792455.
During garbage disposal
5
From Japan
On 2018-03-18 15:19:02
Because it is cheaper than home center, there is thickness to some extent, so the feeling of fit is good.
This review is about item#1792464.
cooking
4
From Japan
On 2018-02-20 20:15:23
Compared to the products sold elsewhere, the price is reasonable
This review is about item#1792464.
On a daily basis
5
From Japan
On 2018-02-17 15:54:38
It is cheap and easy to use. Since useless hand washing will be reduced, hand roughness is considerably reduced.
This review is about item#1792464.
During waste treatment
5
From Japan
On 2018-01-30 15:30:48
Previously, I bought it at home center The price was also expensive and cospa was bad I use it as a monotaro item and nothing has changed. There is no crack, gutter, etc. There is a reasonable durability. it's recommended!
This review is about item#1792464.
Supplies replenishment
5
From Japan
On 2018-01-19 14:33:53
It is a repeat. It can be used without any inferiority compared with other things.
This review is about item#1792464.

Related Products