Buy more than* S$200* and get FREE SHIPPING

Terminal Screw Insulating Cap

4.50 (6)
Rated Voltage (V)
600
Operating Temperature Range (deg C)
-20-70
...see all>
Product Options
ADD TO CART
Material (sleeve) Compatible Wire Diameter Material (Body) Compatible Crimp Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (sleeve) Compatible Wire Diameter Material (Body) Compatible Crimp Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1bag(50pc) 1 OA-QM3-600 02019666 16.99 SGD
In stock
- - - - 1bag(50pc) 1 OA-QM5-600 02019684 21.99 SGD
In stock
- - - - 1bag(20pc) 1 OA-QM6-600 02019693 18.99 SGD
In stock
Polypropylene (Maximum) Phi5mmx2 this Polypropylene 1.25 over 4/2 - 4 (round pins) 1Bag(50PC) 1 OA-QM4-600 02019675 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2018-04-04 16:46:22
I received a lot of help as it arrived the next day. I could use it normally.
This review is about item#2019675.
Wiring connection
5
From Japan
On 2018-03-28 19:27:25
It is easy to use keeping continuing to buy products you like very much.
This review is about item#2019675.
Wiring in pump switch
2
From Japan
On 2017-11-01 19:40:44
It is not suitable for the site because the screws to tighten together are small. It is troublesome because you must tighten the driver while holding it with a wrench.
This review is about item#2019666.
For crimping screw connection of terminal
5
From Japan
On 2017-06-12 17:23:39
Since it is uneasy only with vinyl tape for the terminal connection of the chandelier in the house, it became easy to install and worried
This review is about item#2019666.
Connection of small motor
5
From Japan
On 2016-10-14 20:56:01
There is no necessity of insulation with a vinyl tape for wire connection and it is thick enough to have screws, so efficiency improves with simple work
This review is about item#2019675.
Wiring insulation
5
From Japan
On 2014-08-26 13:53:41
It is satisfactory to the goods, but the delivery date is too long, even if the quantity can also be purchased separately by purchasing separately or a little, it is even better.
This review is about item#02019693.

Related Products