Buy more than* S$200* and get FREE SHIPPING

Masking Tape

4.00 (2)
Adhesive
Acrylic pressure sensitive adhesive
Scale
0 over 10cm (repeat print)
Tape Length (m)
15
Base Material
Plane paper
Tape Width (mm)
20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1693 02020043 4.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Installation of auto parts
5
From Japan
On 2015-03-17 15:04:03
This is convenient.
This review is about item#02020043.
Positioning work
3
From Japan
On 2014-12-26 12:04:30
Scale is to shrink about 0.2 percent in the opening point in time, I think that should be used to the standard level.
This review is about item#02020043.

Related Products