Buy more than* S$200* and get FREE SHIPPING

Cigarette Lighter Socket

4.18 (11)
Available Power
DC12V80W below
Code
0.75sqx about 1m
Compatible
DC12V vehicles only
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1548 02020296 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
To prevent falling out
4
From Japan
On 2017-03-21 14:56:13
Since it can be set according to review, there is no need to worry about disappearing and it is good.
This review is about item#2020296.
Direct connection of navigation system
4
From Japan
On 2017-01-05 20:51:08
It is an essential item for electrical components. I use it for one car, so I think that it would be nice if you have a color other than black.
This review is about item#2020296.
Powering on radar
5
From Japan
On 2016-06-16 17:37:24
This item is safe because there is no risk of falling out even if it gets stuck in the back of the console because the power plug can not be pulled out by doing twist. It is also good to have enough code length. I think that it is quite a product.
This review is about item#02020296.
For battery connection
5
From Japan
On 2016-02-24 17:45:31
Installation was ready.
This review is about item#02020296.
Power supply branch
3
From Japan
On 2015-12-09 20:29:42
Although it was described as 12 V only, 24 V seems to be compatible.
This review is about item#02020296.
Power supply from battery
2
From Japan
On 2015-11-05 00:30:44
I want similar handling of products with unlocked with similar code specifications
This review is about item#02020296.
To use in-vehicle work lights in houses
5
From Japan
On 2015-09-08 10:53:35
Since the socket part is locked specification, it can be used with confidence. It can be used with confidence as it is used for work etc.
This review is about item#02020296.
Drive recorder wiring
5
From Japan
On 2015-07-09 23:30:49
Used for wiring of drive recorder with transformer in cigar socket part. Since it has a lock, there is no worry of coming out even if you hide it in the back. It would be better if the color of the wiring is red and black, but it is easier to understand in actual work.
This review is about item#02020296.
Eject power supply
3
From Japan
On 2015-04-17 20:36:06
I bought it to connect the electric polisher's socket directly to take the power from the battery. It can be locked so that the power plug can not come out, it is easy to use because it can not come off even if it moves. I think that the cord seems to be a bit thicker, but it seems to be thick enough to match the current capacity.
This review is about item#02020296.
Addition of socket plug of car
5
From Japan
On 2015-04-15 18:19:50
Since there is a lock mechanism, there is little worry of falling out, it was perfect for when you wanted to hide in the dashboard and install it.

Related Products