Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Withstand Voltage (V/min) Suction Power (N [kgf]) Starting Current (A) Holding Current (A) Rated Voltage (V) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage (V/min) Suction Power (N [kgf]) Starting Current (A) Holding Current (A) Rated Voltage (V) Stroke (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC1500 2.9[0.3] 1.5 0.6 AC100 10 1pc 1 SAL-02 100V 02025835 14.99 SGD
In stock
AC1500, AC1500, AC1500 2.9[0.3], 2.9[0.3], 2.9[0.3] 0.5, 0.5, 0.5 0.29, 0.29, 0.29 AC200, AC200, AC200 10, 10, 10 1pc 1 SAL-02 200V 02026045 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Door lock and unlock
1
From Japan
On 2018-03-31 19:00:28
The heat generation of the coil is large, If you energize continuously for more than 3 minutes, The plastic of the core seems to be deformed, It will cause malfunction and will not return, It becomes completely useless. The beeping sound at the time of operation is large, comparable to buzzer, It is rather noisy.
This review is about item#2025835.
Opening and closing of hose for irrigation to planter
5
From Japan
On 2017-08-26 19:04:47
In order to supply water to the veranda planter during a week's trip, we set up a compression stick in the middle of a plastic hose drawn from a full water poly tank and made a mechanism to release the hose with a solenoid connected to a delay timer. This solenoid is small but has sufficient power, and it is pull-push type, so I am looking forward to various applications.
This review is about item#2025835.
Power source of electric j-clutch
2
From Japan
On 2017-07-25 19:52:48
Heat generation was intense and the insulator between the coil and the blancer melted in 1 minute and it became unusable. When examining the specification, it turned out that it seemed to be 30 seconds, so be careful.
This review is about item#2025835.

Related Products