Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Thermo/Humidity Meter

Measurement Cycle
About 5sec / time
Type of display Temperature
Digital
Accuracy
Temperature / + / over 1 degree C (15 over 35 degree C) than the left is + / over 2 degree C humidity / + / -5% (40 -80%) than the left is + / over 8%
Battery Life
About 1 year (when using alkaline batteries)
Storage Temperature/Humidity Range
Over 10 over 50 degree C, 70% RH or less (no condensation)
Operating Temperature and Humidity Range
0 over 50 degree C, 80% RH or less (no condensation)
Resolution Capability
(Temperature) 0.1 degree C, (humidity) 1%
Measuring Range (%)
15-99
Dimensions (Width W x Height H x Depth D) (mm)
100x108x21
Measurment Range (deg C)
(IN)0-50 (OUT)-40-70
Power (V)
1.5 (single 4x1 pieces)
Weight (g)
About 130
Accessories
OUTPUT sensor cord about 3m / battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-891 02026763 -
Discontinued
[x]
ADD TO CART

Related Products