Buy more than* S$200* and get FREE SHIPPING

Cutting (Kakezuu) high touch

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
105
Abrasive Grain
Z
Hole Diameter (phi mm)
15
Thickness (mm)
3
Grain Size
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(20sheet) 1 105x3x15 ZX60 02065306 69.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2017-08-05 21:55:40
If you buy this grinding stone Super Registry Tech SRT can be doubled. This grinding wheel maker is high only
This review is about item#2065288.

Related Products